Shop All Hex Keys
Ampco Safety Tools
Metric Plain Hex Key, 5 mm Tip Size, 79 mm Long, 28 mm Short
Mfr # WH-5MM
Zoro # G2994695
original price:
$12.99
10% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 79 mm
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 28 mm
- Handle Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WH-5MM
- Zoro # G2994695
- UPC # 702535880996
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 79 mm |
Handle Length | 28 mm |
Tip Size | 5 mm |
Length Family | Short |
Long Arm Length | 79 mm |
Short Arm Length | 28 mm |
Handle-Length | 28mm |
Long-Arm-Length | 79mm |
Arm-Length | 79mm |
Short-Arm-Length | 28mm |
Description
Hex Key, Tip Size 5 mm, Long Arm Length 79 mm, Short Arm Length 28 mm, Natural, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Ball Penetrator Hardness Testers, 1/16 (Z0790)
- PFERD 8" Diamond Machinist File - Half Round, Medium Cut (04063)
- SUPERCUT 180-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (448665)
- FISCH Tennon / Plug Cutter (FSE-011187)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 14 mm Tip Size, 140 mm Long, 57 mm Short (WH-14MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2.5 mm Tip Size, 63 mm Long, 20 mm Short (WH-2.5MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 6 mm Tip Size, 90 mm Long, 32 mm Short (WH-6MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 7/32" Tip Size, 3 1/8 in Long, 1 1/16 in Short (WH-7/32)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 3 5/16 in Long, 1 1/16 in Short (WH-1/4)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 32 mm Tip Size, 320 mm Long, 125 mm Short (WH-32MM)
- BETA T-Handle Wrench, Male, 10mm (009510610)
- Ampco Safety Tools Wrenches