Shop All Hex Keys
Ampco Safety Tools
Metric Plain Hex Key, 4 mm Tip Size, 150 mm Long, 115 mm Short
Mfr # WT-4MM
Zoro # G5083793
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 150 mm
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 115 mm
- Handle Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WT-4MM
- Zoro # G5083793
- UPC # 702535881382
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 150 mm |
Handle Length | 115 mm |
Tip Size | 4 mm |
Long Arm Length | 150 mm |
Length Family | Short |
Short Arm Length | 115 mm |
Long-Arm-Length | 150mm |
Short-Arm-Length | 115mm |
Handle-Length | 115mm |
Arm-Length | 150mm |
Description
Hex Key, Tip Size 4 mm, Long Arm Length 150 mm, Short Arm Length 115 mm, Natural, Length Family Short, Hex, Number of Tips 1, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 4 in Hammer Head Joint Knife (TP03230)
- PRECISION BRAND Feeler Gage Set, 20 PC (19990)
- GREENLEE TEXTRON Greenlee 7238SB Knockout Kit, 3 Pieces, 1/2 - 2 in (7238SB)
- TOMAHAWK POWER 1.8 HP Honda Vibrating Concrete Power Screed Motor with Honda Engine (TVSA-H)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 7/32" Tip Size, 3 1/8 in Long, 1 1/16 in Short (WH-7/32)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 6 mm Tip Size, 90 mm Long, 32 mm Short (WH-6MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 7/8 in Short (WH-5/32)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short (WH-3MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/32" Tip Size, 1 7/8 in Long, 3/4 in Short (WH-3/32)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2 mm Tip Size, 63 mm Long, 20 mm Short (WH-2MM)
- EKLIND HEX KEY LONG ARM 1/2"" (14232)
- Ampco Safety Tools Hex Keys