Shop All Hex Keys
Ampco Safety Tools
Metric Plain Hex Key, 27 mm Tip Size, 250 mm Long, 100 mm Short
Mfr # WH-27MM
Zoro # G6127445
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10 in
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 11 1/4 in
- Handle Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WH-27MM
- Zoro # G6127445
- UPC # 702535881139
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 10 in |
Handle Length | 11 1/4 in |
Tip Size | 27 mm |
Long Arm Length | 250 mm |
Short Arm Length | 100 mm |
Length Family | Short |
Handle-Length | 11-1/4" |
Short-Arm-Length | 100mm |
Arm-Length | 10" |
Long-Arm-Length | 250mm |
Description
Hex Key, Tip Size 27 mm, Long Arm Length 250 mm, Short Arm Length 100 mm, Natural, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X10, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1056X10)
- STEELMAN 1" Drive x 50mm 6-Point Impact Socket (79314)
- WESTWARD Wrench, Combination, SAE, 1-5/16" (54PN39)
- HAKKO/CHP Spring Balancer, AT-SB20 (AT-SB20)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 32 mm Tip Size, 320 mm Long, 125 mm Short (WH-32MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 24 mm Tip Size, 222 mm Long, 90 mm Short (WH-24MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 13 mm Tip Size, 135 mm Long, 51 mm Short (WH-13MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/64" Tip Size, 6 in Long, 4 1/2 in Short (WT-5/64)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2.5 mm Tip Size, 63 mm Long, 20 mm Short (WH-2.5MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2 mm Tip Size, 63 mm Long, 20 mm Short (WH-2MM)
- MIDWEST FASTENER 3/16" Steel Long Arm Hex Wrenches 8PK (67887)
- Ampco Safety Tools Hex Keys