Shop All Hex Keys
Ampco Safety Tools
Metric Plain Hex Key, 24 mm Tip Size, 222 mm Long, 90 mm Short
Mfr # WH-24MM
Zoro # G6127451
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8 3/4 in
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 10 in
- Handle Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WH-24MM
- Zoro # G6127451
- UPC # 702535881122
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 8 3/4 in |
Handle Length | 10 in |
Tip Size | 24 mm |
Length Family | Short |
Short Arm Length | 90 mm |
Long Arm Length | 222 mm |
Handle-Length | 10" |
Short-Arm-Length | 90mm |
Long-Arm-Length | 222mm |
Arm-Length | 8-3/4" |
Description
Hex Key, Tip Size 24 mm, Long Arm Length 222 mm, Short Arm Length 90 mm, Natural, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 6mm Metric Professional Hardened Steel Parallel Pin Punch - PP06 (PP06)
- KLEIN TOOLS Chicago Grip, 0.75 to 1-Inch High Strength Cables (1628-18)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for SENCO FinishPro 23LXP Pin Nailer Replaces EA0352 (SP EA0352)
- REMGRIT Remgrit 2", Carbide Grit Hole Saw (G032)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 32 mm Tip Size, 320 mm Long, 125 mm Short (WH-32MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 13 mm Tip Size, 135 mm Long, 51 mm Short (WH-13MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 27 mm Tip Size, 250 mm Long, 100 mm Short (WH-27MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 6 mm Tip Size, 90 mm Long, 32 mm Short (WH-6MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 7/32" Tip Size, 3 1/8 in Long, 1 1/16 in Short (WH-7/32)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2.5 mm Tip Size, 63 mm Long, 20 mm Short (WH-2.5MM)
- GRAY TOOLS 3/32" S2 T-handle Hex Key, 1000V Insulated (68606-I)
- Ampco Safety Tools Wrenches