Shop All Hex Keys
Ampco Safety Tools
Metric Plain Hex Key, 13 mm Tip Size, 135 mm Long, 51 mm Short
Mfr # WH-13MM
Zoro # G6127479
original price:
$53.99
24% off
new price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 7/16 in
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 5 5/16 in
- Handle Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WH-13MM
- Zoro # G6127479
- UPC # 702535881078
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 5 7/16 in |
Handle Length | 5 5/16 in |
Tip Size | 13 mm |
Long Arm Length | 135 mm |
Length Family | Short |
Short Arm Length | 51 mm |
Long-Arm-Length | 135mm |
Arm-Length | 5-7/16" |
Short-Arm-Length | 51mm |
Handle-Length | 5-5/16" |
Description
Hex Key, Tip Size 13 mm, Long Arm Length 135 mm, Short Arm Length 51 mm, Natural, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Aerial Apron (51829)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82580)
- SEA FOAM Sea Foam DC-14 Deep Creep - 16 oz. Aerosol (DC-14)
- KLEVER Utility Blade, 1-Sided Cutter Head, PK12 (KCJ-XH-30)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 24 mm Tip Size, 222 mm Long, 90 mm Short (WH-24MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 32 mm Tip Size, 320 mm Long, 125 mm Short (WH-32MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 27 mm Tip Size, 250 mm Long, 100 mm Short (WH-27MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 6 mm Tip Size, 90 mm Long, 32 mm Short (WH-6MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short (WH-3MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 7/8 in Short (WH-5/32)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- Ampco Safety Tools Hex Keys & Hex Key Sets