Shop All Engineer, Drilling & Blacksmith Hammers
Ampco Safety Tools
Machinist Hammer, 1/4 lb., 9-3/4" L
Mfr # H-44FG
Zoro # G6127585
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Handle Fiberglass
- Meets/Exceeds FM Approved
- Features Double Face
- Head Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # H-44FG
- Zoro # G6127585
- UPC # 702535880705
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 10 in |
Details
Item | Machinist Hammer |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Head Weight | 4 oz |
Handle | Fiberglass |
Meets/Exceeds | FM Approved |
Features | Double Face |
Head Material | Aluminum Bronze |
Standards | FM Approved |
Handle Material | Fiberglass |
Face Material | Aluminum Bronze |
Non-Magnetic | Yes |
Non-Sparking | Yes |
Hammer Type | Machinists Hammer |
Grip Style | Ribbed |
Dead Blow Hammer | No |
Description
Machinist Hammer, Hammer Type Machinists Hammer, Handle Material Fiberglass, Head Weight 4 oz, Overall Length 10 in, Grip Style Ribbed, Head Material Aluminum Bronze, Face Material Aluminum Bronze, Dead Blow Hammer No, Non-Sparking Yes, Features Double Face, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-8M)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09-1/2)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. L-Shape SDS PLUS Rotary Hammer Kit with On Board Extractor (DCH293R2DH)
- AMPCO SAFETY TOOLS Machinist Hammer, 1-1/2 lb., 11" L (H-452FG)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 3/8 in Dia (H-34FG)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/16 in Dia (H-32FG)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 3-1/2 lb (H-42FG)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/8 in dia (H-38FG)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 1-1/2 lb (H-40FG)
- TITAN Hammer Set, General Use, 6 pcs. (63136)
- Ampco Safety Tools Hammers and Striking Tools