Shop All Insulated Tool Sets
Ampco Safety Tools
Insulated Tool Set, 9 Pieces, 1000VAC
Mfr # IM-21
Zoro # G5921146
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes Toothbrush Style Scratch Brush
- Insulated / Uninsulated Insulated
- Number of Pieces 9
- Tool Storage Type Included Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # IM-21
- Zoro # G5921146
- UPC # 702535882136
- Country of Origin United States
- Category Insulated Tool Sets
Dimensions
Drive Size1 | Sockets Not Included |
Description
Insulated Nonsparking Tool Kit, Tool Storage Type Tool Box, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 9, Pliers Included (1) Lineman's Pliers, (1) Tongue and Groove Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (1) Slotted Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench, (2) Box End Wrenches, Striking and Struck Tools Included None, Cutting Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" X 22" One Piece SDS-MAX Core Bit (48-20-5410)
- BETA Tool Cart, Orange, Sheet Metal, 27 in W x 12 in D x 39 in H (027000201)
- RIDGID Frame Bumpers, PK4 (65772)
- DAYTON 4" Machine Vise with Fixed Base (31LZ68)
- AMPCO SAFETY TOOLS Insulated Tool Set, 17 pc. (IM-20)
- KLEIN TOOLS 1000V Insulated Tool Set, 7-Piece (9421R)
- WIHA Insulated Socket Set, 10 pc. (31595)
- IDEAL Insulated Tool Set, 9 pc. (35-9108)
- SALISBURY Insulated Tool Kit, 60 Pc Hot Box (TK60)
- KLEIN TOOLS Insulated Pliers, Side Cutters, 9-Inch (2139NERINS)
- KNIPEX Insulated Tool Set, 7 pc. (9K 98 98 27 US)
- Ampco Safety Tools Insulated Tool Sets