Shop All Screwdrivers
Ampco Safety Tools
Insulated Non-Sparking Phillips Screwdriver #2 Round
Mfr # IS-1099
Zoro # G4575462
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # IS-1099
- Zoro # G4575462
- UPC # 702535882006
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
Handle Length | 4 1/4 in |
For Fastener Size | #2 |
Description
If you are looking for a screwdriver that is insulated, non-sparking and comes with a natural tip, the AMPCO IS-1099 Insulated Nonsparking Screwdriver Phillips #2 4 in Round is what you need. The cushion grip handle offers maximum comfort. It has an overall length of 8 1/4 in., a handle length of 4 1/4 in. and a shank length of 4 in. Made from beryllium copper, the screwdriver's shank material ensures it will not rust or corrode over time. The screwdriver has an insulated design to ensure there is no risk of electric shock when using it on electrical components. With its anti-static properties and natural tip, this AMPCO IS 1099 Insulated Non Sparking Screwdriver Phillips #2 4 Inch Round is ideal for any job requiring precision workmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Serrated Dovetail Insert, Steel (RWP-1050)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/4" (3046006)
- STARRETT Blade for Screwdriver, .025"/0.6mm (PT02449AA)
- STANLEY BLOCK PLANE REPLAC BLADE (12-508)
- AMPCO SAFETY TOOLS Non-Sparking Phillips Screwdriver #2 Round (S-1099)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #4 Round (S-1101)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-52)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-38)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/32 in Round (S-35)
- AMPCO SAFETY TOOLS Non-Sparking Insulated Slotted Screwdriver 5/16 in Round (IS-49)
- STANLEY Stanley 66-168-A 100 Plus® Standard Slotted Tip Screwdriver 3/8" x 8" (66-168-A)
- Ampco Safety Tools Screwdrivers and Nutdrivers