Shop All Tongue & Groove Pliers
Ampco Safety Tools
Insulated Groove Joint Pliers, 10-1/4 In
Mfr # IP-39
Zoro # G4547654
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 1/4 in
- Plier Jaw Style Straight Jaw
- Features 1000V Rated, Corrosion Resistant, Insulated Plier, Non-Magnetic, Non-Sparking
- Material High Strength Nickel Aluminum Bronze
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # IP-39
- Zoro # G4547654
- UPC # 702535881993
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 1/4 in |
Jaw Width | 1 1/2 in |
Jaw Length | 1 1/2 in |
Overall Length Range | 9 - 11 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Jaw Shape Flat, Overall Length 10 1/4 in, Maximum Jaw Opening 1 1/2 in, Number of Jaw Positions 5, Jaw Width 1 1/2 in, Jaw Length 1 1/2 in, Non-Sparking Yes, Insulated Yes, Voltage Rating 1,000 V, Tether Ready No, Features 1000V Rated, Corrosion Resistant, Insulated Plier, Non-Magnetic, Non-Sparking, Finish Uncoated, Handle Color Blue, Jaw Opening Type Manual, Plier Material Nickel Aluminum Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter with Pin, 13/16" x 1" (HCS.13/16)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- DYNABRADE CONTACT ARM 1/4" (DB11300)
- JPW INDUSTRIES 550P Multi-Purpose Vise 5.5 Inch (28824)
- AMPCO SAFETY TOOLS 10 in Straight Jaw Tongue and Groove Plier, Serrated (P-39)
- AMPCO SAFETY TOOLS 12 in Straight Jaw Tongue and Groove Plier, Serrated (P-312)
- STANLEY FATMAX® Push-Lock™ Groove Joint Pliers – 10" (84-648)
- KNIPEX Pliers Wrenches, 7 1/4 (86 05 180 SBA)
- ROADPRO Diagonal Multi-Groove Joint Pliers, 10" (RPS5538)
- CRESCENT 10" Z2 K9™ Straight Jaw Dipped Handle Tongue and Groove Pliers (RTZ210)
- KNIPEX Spring Hose Clamp Pliers, 10" Spring Hos (85 51 250 A)
- Ampco Safety Tools Pliers