Shop All Hacksaw and Coping Saw Blades
Ampco Safety Tools
Hack Saw, Non-Sparking, 21-1/4 in L
Mfr # 8360
Zoro # G5072051
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Blade Length 11 3/4 in
- Length 21 1/4 in
- Teeth per Inch 18
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 8360
- Zoro # G5072051
- UPC # 702535883348
- Country of Origin United Kingdom
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 11 3/4 in |
Length | 21 1/4 in |
Blade Width | 1/2 in |
Manufacturers Warranty Length | Limited Lifetime |
Throat Depth | 4 1/2 in |
Overall Length | 21 1/4 in |
Overall Height | 4 1/2 in |
Description
Hacksaw, Blade Length 11 3/4 in, Blade Material Beryllium Copper, Blade Thickness 0.03125 in, Blade Width 1/2 in, Features Corrosion Resistant, Non Magnetic, Non Sparking, Frame Material Aluminum Bronze, Hand Saw Application Metal, Hand Saw Product Type NonSparking Hacksaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #5 (44075)
- CRAWFORD PRODUCTS 3 In 1 Tool Holder, MN (3N1TH)
- KLEIN TOOLS Crimp Die Set for RG58/RG59, RG62, RG174, FO (VDV201-040)
- SPEEDAIRE Air Riveter, Industrial, 4500 lb. (3CRH7)
- AMPCO SAFETY TOOLS Repl Hack Saw Blade, Non-Spark, 11-3/4 in (8356)
- LENOX Hacksaw Frame, High Tension, 12 In., 24 TPI (12132-HT50)
- CENTURY DRILL & TOOL 12X18 HIGH SPD BLD BULK 10PK (4718)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 18 TPI (S218HE)
- UNIBOR 14" Cermet Steel Blade (RAPBU355FS)
- MORSE 3In.-18T Airsaw Met Rec Bim, PK5 (RBA318T05)
- WESTWARD Hacksaw Blade, 12 in., 18 TPI, Bi-Metal (38EY26)
- Ampco Safety Tools Cutting and Shaping Tools