Shop All Chisels
Ampco Safety Tools
Groove Chisel, 9" L, 7/8" Hex, 1/2" Tip
Mfr # 4-1050
Zoro # G6297868
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Tip Size 1/2 in
- Hex 7/8 in
- Tether Capable Not Tether Capable
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 4-1050
- Zoro # G6297868
- UPC # 702535879679
- Country of Origin Germany
- Category Chisels
Dimensions
Tip Size | 1/2 in |
Length | 9 in |
Size | 1/2 x 9 in |
Shank Width | 7/8 in |
Blade Width | 1/2 in |
Overall Length | 9 in |
Description
Groove Chisel, Chisel Type Groove Chisel, Blade Tip Shape Angled, Blade Width 1/2 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 9 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished Open-end Wrench, 3/4" x 7/8" opening size (3039)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 3/8 in Chuck (2505-22, 48-11-2460)
- BONDHUS 1/2 in., 1/2 in. Drive (43616)
- HOME PLUS 5 in. L Hook and Pick Set 4 pc (DRD0307)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 12 In. (C-20)
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 9 In. (C-16)
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 6 In. (C-13)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 6-1/2 In. (C-12)
- AMPCO SAFETY TOOLS Cape Chisel, 7-7/8" L, 3/4" Hex, 1/2" Tip (C-5)
- AMPCO SAFETY TOOLS Hand Chisel, 7/16 In. x 5-3/4 In. (C-12A)
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- Ampco Safety Tools Chisels