Shop All Putty & Joint Knives, Spatulas, Scrapers
Ampco Safety Tools
Gasket Scraper, 1-3/16", Nickel Al Bronze
Mfr # K-52
Zoro # G7629517
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in
- Blade Material Nickel Aluminum Bronze
- Blade Length 15 3/4 in
- Overall Length 27 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # K-52
- Zoro # G7629517
- UPC # 702535882358
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 15 3/4 in |
Overall Length | 27 in |
Handle Length | 11 1/4 in |
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 15 3/4 in, Blade Material Nickel Aluminum Bronze, Blade Shape Straight, Blade Width 1 1/4 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length 11 1/4 in, Handle Material Nickel Aluminum Bronze, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 27 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- WRIGHT TOOL Click Torque Wrench 3/4 (6448)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- CRESCENT WISS SNIPS MULTIMSTR 9-3/4"" (M300N)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Aluminum Bronze (S-10G)
- AMPCO SAFETY TOOLS Knife, 5 3/4 In, Nonsparking, Wood (K-5)
- AMPCO SAFETY TOOLS Scraper, Stiff, 1-1/4", Nickel Copper (K-21)
- AMPCO SAFETY TOOLS Linoleum Knife, 4-9/16" L, Nonsparking (K-40)
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 2", Beryllium Copper (K-20)
- AMPCO SAFETY TOOLS Scraper Blade, Stiff, 6", Aluminum Bronze (S-71S)
- HYDE Gasket Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc (08030)
- Ampco Safety Tools Drywall and Plastering Tools