Shop All Hydraulic Spreaders
Ampco Safety Tools
Flange Spreader, NonSpark, 2-1/4 in Spread
Mfr # 9400
Zoro # G5167836
Free Shipping & Returns
$1,694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spread 2 1/4 in
- Flange Thickness 5 1/2 in
- Overall Length 12 in
- Overall Width 5 1/2 in
- Overall Height 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 9400
- Zoro # G5167836
- UPC # 702535880293
- Country of Origin United States
- Category Hydraulic Spreaders
Dimensions
Overall Length | 12 in |
Overall Width | 5 1/2 in |
Overall Height | 2 3/8 in |
Drive Size | 1 13/16 in |
Tool Length | 12 in |
Tool Height | 2 3/8 in |
Tool Width | 5 1/2 in |
Details
Spread | 2 1/4 in |
Item | Flange Spreader |
Flange Thickness | 5 1/2 in |
Features | Corrosion Resistant, Non-Magnetic, Non-Sparking |
Material | Aluminum, Bronze, Nickel |
Maximum Flange Capacity | 2,000 lb |
Standards | DOE, FM Approved, GSA, ASTM A342, MSHA, NFPA, OSHA |
Product Type | Non-Sparking Flange Spreader |
Minimum Flange Capacity | 1 lb |
Description
Flange Spreader, Product Type Non-Sparking Flange Spreader, Minimum Flange Capacity 1 lb, Maximum Flange Capacity 2,000 lb, Flange Thickness 5 1/2 in, Spread 2 1/4 in, Pin Diameter Not Applicable, Drive Size 1 13/16 in, Features Corrosion Resistant, Non-Magnetic, Non-Sparking, Material Aluminum, Bronze, Nickel, Standards DOE, FM Approved, GSA, ASTM A342, MSHA, NFPA, OSHA, Tool Height 2 3/8 in, Tool Length 12 in, Tool Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN 28921, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (28921)
- SMC Male Adapter, 1/4 in., TubexUNF (KQ2H07-32A)
- PIX Belt, A Kevlar, 1/2 x 146.5 in. OC (A144.5K)
- MARATHON MOTORS Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (056B17T5303)
- ENERPAC LWC16, 16 Ton, Vertical Lifting Wedge with Integrated Pump, 0.83 in Lifting Height (LWC16)
- ENERPAC WR5, 1.00 Ton, Hydraulic Wedgie and Spread Cylinder, 3.7 in Maximum Spread (WR5)
- SUMNER Rotary Ground Clamp, 400 Amp (780435)
- SUMNER Flange Spreader, 6 3/84 In, 150-1500 Lbs (784000)
- ENERPAC 87 Ton, External Hydraulic Flange Spreader Twin Set, 4 In Maximum Spread (SWi5TE-T)
- SUMNER Flange Spreader, 3 In, 150-400 Lbs (784003)
- ENERPAC LW16, 16 Ton, Vertical Lifting Wedge, 0.83 in Lifting Height (LW16)
- Ampco Safety Tools Hydraulic Spreaders