Shop All Spanner Wrenches
Ampco Safety Tools
Fixed Spanner Wrench, L 5-1/4 in.
Mfr # 7406
Zoro # G5171555
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/4 in
- Wrench Material Nickel Aluminum Bronze
- Hook Depth 1/16 in
- Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
- Hook Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 7406
- Zoro # G5171555
- UPC # 702535897543
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Overall Length | 5 1/4 in |
Hook Depth | 1/16 in |
Details
Item | Fixed Spanner Wrench |
Capacity | 1 3/16 in to 1 1/4 in |
Wrench Material | Nickel Aluminum Bronze |
Standards | FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342 |
Hook Thickness | 1/4 in |
Application | Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments |
Finish | Natural |
Nonsparking | Yes |
Weight | 0.1 lb |
Side or Face Opening | Side |
Handle Type | One Piece |
Measurement Type | Metric |
Adjustable | Not Adjustable |
Maximum Jaw Capacity | 1 1/4 in |
Insulated | No |
Handle Color | Bronze |
Corrosion Resistant | Yes |
Non-Magnetic | Yes |
Tether Style | Tether Capable |
Material | Aluminum, Bronze, Nickel |
Description
Fixed Spanner Wrench, Side, Aluminum, Bronze, Nickel, Natural, Hook Thickness 1/4 in, Hook Depth 1/16 in, Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES HANDLE AXE 2 BIT 28"" (64945)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 3/8 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46624)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Cobalt (55551)
- SUMITOMO Body Drill, 0.750" Shank dia. (SMDH067M)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 8 in. (WP-5-ST)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 8 in. (7412)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 11-1/4 in. (7422)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 11 in. (WP-6-ST)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 9-3/4 in. (7418)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 12 in. (WP-7-ST)
- WRIGHT TOOL Spanner Wrench Adjustible Hook Black Ind (9631)
- Ampco Safety Tools Wrenches