Shop All Spanner Wrenches
Ampco Safety Tools
Fixed Spanner Wrench, L 11-1/4 in.
Mfr # 7422
Zoro # G5171467
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11 1/4 in
- Wrench Material Nickel Aluminum Bronze
- Hook Thickness 5/16 in
- Hook Depth 3/16 in
- Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 7422
- Zoro # G5171467
- UPC # 702535897628
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Overall Length | 11 1/4 in |
Hook Depth | 3/16 in |
Details
Item | Fixed Spanner Wrench |
Capacity | 3 3/4 in to 4 in |
Wrench Material | Nickel Aluminum Bronze |
Hook Thickness | 5/16 in |
Standards | FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342 |
Application | Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments |
Finish | Natural |
Maximum Jaw Capacity | 4 in |
Measurement Type | Metric |
Corrosion Resistant | Yes |
Adjustable | Not Adjustable |
Material | Aluminum, Bronze, Nickel |
Tether Style | Tether Capable |
Insulated | No |
Handle Color | Bronze |
Non-Magnetic | Yes |
Side or Face Opening | Side |
Weight | 0.8 lb |
Nonsparking | Yes |
Handle Type | One Piece |
Description
Fixed Spanner Wrench, Side, Aluminum, Bronze, Nickel, Natural, Hook Thickness 5/16 in, Hook Depth 3/16 in, Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012PP)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/4 (52480)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 11-in-1, 8 Tips (Phillips, Slotted, Torx, Square), Cushion Grip (32500)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 11-1/4 in. (7420)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 9-3/4 in. (7418)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 5-1/4 in. (7406)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 11 in. (WP-6-ST)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 8 in. (7412)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 12 in. (WP-7-ST)
- PROTO Spanner Wrench, Steel, 2 in Cap. (JC491B)
- Ampco Safety Tools Wrenches