Shop All Spanner Wrenches
Ampco Safety Tools
Fixed Spanner Wrench, L 11-1/4 in.
Mfr # 7420
Zoro # G5171451
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/4 in
- Wrench Material Nickel Aluminum Bronze
- Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
- Application Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
- Hook Depth 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 7420
- Zoro # G5171451
- UPC # 702535897611
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Overall Length | 11 1/4 in |
Hook Depth | 3/16 in |
Details
Item | Fixed Spanner Wrench |
Capacity | 3 1/8 in to 3 1/2 in |
Wrench Material | Nickel Aluminum Bronze |
Standards | FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342 |
Application | Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments |
Hook Thickness | 5/16 in |
Finish | Natural |
Maximum Jaw Capacity | 3 1/2 in |
Handle Type | One Piece |
Side or Face Opening | Side |
Nonsparking | Yes |
Weight | 0.8 lb |
Corrosion Resistant | Yes |
Tether Style | Tether Capable |
Non-Magnetic | Yes |
Insulated | No |
Material | Aluminum, Bronze, Nickel |
Handle Color | Bronze |
Measurement Type | Metric |
Adjustable | Not Adjustable |
Description
Fixed Spanner Wrench, Side, Aluminum, Bronze, Nickel, Natural, Hook Thickness 5/16 in, Hook Depth 3/16 in, Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Piece 1/4" Drive Extension Set 2", 3", 6", 10" & 14" (81002D)
- APEX TOOL GROUP M-498 Magnetic Bit Holder /06780 (M-498)
- WESTWARD Comb. Wrench, 1-13/16", SAE, Black Oxide (54RZ43)
- PRO-GRADE TOOLS 18" L Aluminum Aluminum Pipe Wrench 18" (11818)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 11-1/4 in. (7422)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 9-3/4 in. (7418)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 11 in. (WP-6-ST)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 12 in. (WP-7-ST)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 5-1/4 in. (7406)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 8 in. (WP-5-ST)
- BAILEY Adjustable Spanner Wrench: 4.5 - 6.25 Capacity (322271)
- Ampco Safety Tools Wrenches