Shop All Socket Extensions
Ampco Safety Tools
Extension Bar 3/4" Dr, 4 in L, 1 Pieces, Natural
Mfr # WE-3/4X4
Zoro # G5167732
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 1 5/8 in
- SAE or Metric SAE
- Overall Length 4 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WE-3/4X4
- Zoro # G5167732
- UPC # 702535890797
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Socket Size | 1 5/8 in |
Overall Length | 4 in |
Output Drive Size | 3/4 in |
Input Drive Size | 3/4 in |
Details
SAE or Metric | SAE |
Finish | Natural |
Number of Pieces | 1 |
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Standards | FM Approved, ASTM A342 |
Item | Extension Bar |
For Use With | 3/4" Drive Sockets, 13/16" Sliding Bars |
Drive Type | Hand |
Locking | Yes |
Impact Rated | No |
Material | Aluminum Bronze |
Insulated | No |
Input Drive Gender | Female |
Socket Extension Type | Standard |
Output Drive Shape | Square |
Input Drive Shape | Square |
Output Drive Gender | Male |
Non-Sparking | Yes |
Description
This AMPCO WE-3/4X4 Socket Extension is the ideal tool for accessing hard to reach areas. The corrosion resistant material ensures that it will last a long time. Made of aluminum bronze, this extension bar is non-sparking and non-magnetic. The natural finish ensures that it will not rust or corrode over time. This extension bar has an overall length of 4 in., with a 3/4" drive size and 1 5/8" socket size. It also has a 3/4" output drive size and 3/4" input drive size. With its ability to access hard to reach areas, this AMPCO WE-3/4X4 Socket Extension is the must have tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 11-Piece (5/64-3/8 in.) (DHX90102)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Red/Black (31-001040)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- CRESCENT 1/4" Drive Dual Material Bit Holding Screwdriver Handle (CRW25C)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX41)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease extension L.54 mm d.11, 6 mm (11011001)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Extensions Size10 L.255 mm (33010003)
- K-TOOL INTERNATIONAL Spark Plug Socket 3/8" Dr, black oxide (KTI-22219)
- Ampco Safety Tools Socket Extensions