Shop All Socket Extensions
Ampco Safety Tools
Extension Bar 1/4" Dr, 6" L, 1 Pieces
Mfr # WE-1/4X6
Zoro # G8858118
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 6"
- Number of Pieces 1
- Features Non-Sparking; Non-Magnetic; Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WE-1/4X6
- Zoro # G8858118
- UPC # 702535890728
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 6" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Features | Non-Sparking; Non-Magnetic; Corrosion-Resistant |
Item | Extension Bar |
Description
Extension Bar,Corrosion-Resistant,6 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Retaining Ring Pliers, 9 in. L, 1 pcs. (33HD63)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33520)
- SQUIDS BY ERGODYNE Split Ring Tool Attachment, 1.5 in 3.8 cm (3785L)
- GREAT NECK MITRE BOX PLASTIC KIT (BSB14)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- SUNEX 1/2" DR. 1" EXTRA DEEP IMPACT SOCKET (232XD)
- K-TOOL INTERNATIONAL Socket Extension, 3/8" Drive, 24" (KTI-22024)
- PERFORMANCE TOOL 1/2 In Dr. 3 In Extension Bar, W32143 (W32143)
- BETA Wobble Extension Bar, 1/4" Drive (009000825)
- WELLER Crescent 10 in. L X 1/2 in. drive Extension 1 pc (CDTA13C)
- CRAFTSMAN Socket Extension 3/8" Dr, 7 1/4 in L, 1 Pieces, Full Polish Chrome (CMMT44286)
- Ampco Safety Tools Socket Extensions