Shop All Socket Extensions
Ampco Safety Tools
Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural
Mfr # WE-1/4X4
Zoro # G6127101
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Size 1/2 in
- SAE or Metric SAE
- Overall Length 4 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WE-1/4X4
- Zoro # G6127101
- UPC # 702535890711
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Socket Size | 1/2 in |
Overall Length | 4 in |
Output Drive Size | 1/4 in |
Input Drive Size | 1/4 in |
Details
SAE or Metric | SAE |
Finish | Natural |
Features | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
Standards | FM Approved, ASTM A342 |
Number of Pieces | 1 |
Item | Extension Bar |
Drive Type | Hand |
Material | Aluminum Bronze |
Impact Rated | No |
Locking | Yes |
Non-Sparking | Yes |
Insulated | No |
Output Drive Gender | Male |
Socket Extension Type | Standard |
Output Drive Shape | Square |
Input Drive Gender | Female |
Input Drive Shape | Square |
Description
Socket Extension, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 4 in, Socket Size 1/2 in, Hand, Aluminum Bronze, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- HHIP 7 Piece Transfer Screw Set 1/4-20 (3601-0250)
- VAUGHAN 1 3/8 in Dia. Soft Face Hammer Tip, Plastic, Red, Press Fit (SF12S)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #36 (41706)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- DYNAMIC Tools 1/4" Drive Chrome Extension, 6" Long (D001006)
- WERA Extension 1/2" Dr, 10 in L, 1 Pieces, Satin (05003643001)
- KD TOOLS Locking Extensions, 3/8" Drive (81250)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Extension L.150 mm d.11, 6 mm (11010002)
- JS PRODUCTS 9 PC. MAGNETIC TOOL EXTENSION SET (ST95330)
- GEARWRENCH 1/4" Drive Wobble Extension 4" (81120)
- Ampco Safety Tools Socket Extensions