Shop All Socket Extensions
Ampco Safety Tools
Extension Bar 1/4" Dr, 2" L, 1 Pieces
Mfr # WE-1/4X2
Zoro # G8858005
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 2"
- Number of Pieces 1
- Features Non-Sparking; Non-Magnetic; Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WE-1/4X2
- Zoro # G8858005
- UPC # 702535890704
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Features | Non-Sparking; Non-Magnetic; Corrosion-Resistant |
Item | Extension Bar |
Description
Extension Bar,Corrosion-Resistant,2 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS5812)
- TY-FLOT Rubber Neck Lanyard, Retention Slider, Blk (NL24RSBK)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 7.0x1.00mm (97311)
- KO-KEN Socket 27mm Surface 43mm 1/2 Sq. Drive (4410M-27)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45165)
- KO-KEN Wobble-Fix Extension Bar 250mm 1/2 Sq. Drive (4763-250)
- WILLIAMS Locking Extension Bar 1/4" Dr, 6" L, 1 Pieces, Chrome plated (30024)
- WILLIAMS Extension 3/8" Dr, 3" L, 1 Pieces, Chrome plated (B-108)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 1 1/2 in L, 1 Pieces, Chrome (40921)
- Ampco Safety Tools Socket Extensions