Shop All Socket Extensions
Ampco Safety Tools
Extension Bar 1/2" Dr, 10 in L, 1 Pieces, Natural
Mfr # WE-1/2X10
Zoro # G5079837
original price:
$131.99
9% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 1 1/16 in
- SAE or Metric SAE
- Overall Length 10 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WE-1/2X10
- Zoro # G5079837
- UPC # 702535890780
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Socket Size | 1 1/16 in |
Overall Length | 10 in |
Output Drive Size | 1/2 in |
Input Drive Size | 1/2 in |
Details
SAE or Metric | SAE |
Finish | Natural |
Number of Pieces | 1 |
Standards | FM Approved, ASTM A342 |
For Use With | 1/2" Drive Sockets, 9/16" Sliding Bars |
Item | Extension Bar |
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Drive Type | Hand |
Impact Rated | No |
Locking | Yes |
Material | Aluminum Bronze |
Socket Extension Type | Standard |
Insulated | No |
Input Drive Gender | Female |
Non-Sparking | Yes |
Output Drive Shape | Square |
Output Drive Gender | Male |
Input Drive Shape | Square |
Description
Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 10 in, Socket Size 1 1/16 in, Hand, Aluminum Bronze, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- GREENWORKS PRO Battery Charger For Li-Ion 80V (GCH8040)
- DUSTLESS TECHNOLOGIES BitBuddie Dust/Slurry Shroud for Drilling, 4" (D1905)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- PROTO EXTENSION 1" DR 17 (PO5863)
- PROTO Locking Extension 1" Dr, 8 in L, 1 Pieces, Chrome (J5861)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 16mm, 127mm Length, Chrome plated (2016XMD)
- PROTO EXTENSION 1/4" DR 6-1/4" FLEX (POJ4765)
- GREY PNEUMATIC SKT 3/8" DR X 3" EXTENSION W/ FRICTION B (GP1143E)
- Ampco Safety Tools Sockets & Ratchets