Shop All Socket Extensions
Ampco Safety Tools
Extension Bar 1" Dr, 8" L, 1 Pieces
Mfr # WE-1X8
Zoro # G8858090
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 8"
- Features Non-Sparking; Non-Magnetic; Corrosion-Resistant
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WE-1X8
- Zoro # G8858090
- UPC # 702535890827
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1" |
Overall Length | 8" |
Details
SAE or Metric | SAE |
Features | Non-Sparking; Non-Magnetic; Corrosion-Resistant |
Number of Pieces | 1 |
Item | Extension Bar |
Description
Extension Bar,Corrosion-Resistant,8 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11 1/4 in Crimper 16 to 5 AWG (13H899)
- FOWLER Machinist Screw Jack Set (521040250 BOM)
- MAKITA 18V LXT® Job Site Radio (XRM05W)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Cushion Grip Handle (SN54N)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- STURTEVANT RICHMONT Handle Extension, Preset (853601)
- SURTEK 1/4 in. x 3 in. extension (F4460)
- TENG TOOLS 3/8INCHDR.EXT.BARS (M380020-C)
- KO-KEN Extension Bar 1/4 Square 50mm 1/4 Sq. Drive (2760-50)
- STAHLWILLE TOOLS 10 mm (3/8") Extension, flexible L.194 mm d.14 mm (12040000)
- Ampco Safety Tools Socket Extensions