Shop All Socket Extensions
Ampco Safety Tools
Extension Bar 1" Dr, 16" L, 1 Pieces
Mfr # WE-1X16
Zoro # G8507445
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 16"
- Features Non-Sparking; Non-Magnetic; Corrosion-Resistant
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WE-1X16
- Zoro # G8507445
- UPC # 702535890834
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1" |
Overall Length | 16" |
Details
SAE or Metric | SAE |
Features | Non-Sparking; Non-Magnetic; Corrosion-Resistant |
Number of Pieces | 1 |
Item | Extension Bar |
Description
Extension Bar,Corrosion-Resistant,16 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- VEGA Impactech Psd 2-2 Insert Bit x 1 (P125PSD22)
- WESTWARD Wrench, Combination, Metric, 46mm (54PN71)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated (133406 7/16-20)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- KO-KEN Extension Bar set 50-250mm ABS Tray 5 pieces 1/2 Sq. Drive (PK4760/5)
- GEARWRENCH 6 Piece 1/4" Drive Deep External Torx® Socket Set (80322)
- PROTO Locking Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Black Oxide (J5259B)
- ITL Insulated Socket Extension 3 in L, 1 Pieces, Chrome (01790)
- KO-KEN Wobble-Fix Extension Bar 250mm 3/8 Sq. Drive (3763-250)
- Ampco Safety Tools Sockets & Ratchets