Shop All Socket Extensions
Ampco Safety Tools
Extension 3/8" Dr, 4 in L, 1 Pieces, Natural
Mfr # WE-3/8X4
Zoro # G5187716
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/4 in
- SAE or Metric SAE
- Overall Length 4 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WE-3/8X4
- Zoro # G5187716
- UPC # 702535890742
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3/4 in |
Overall Length | 4 in |
Output Drive Size | 3/8 in |
Input Drive Size | 3/8 in |
Details
SAE or Metric | SAE |
Finish | Natural |
Item | Extension |
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Number of Pieces | 1 |
For Use With | 3/8" Drives Socket, 13/16" Sliding Bars |
Standards | FM Approved, ASTM A342 |
Drive Type | Hand |
Material | Aluminum Bronze |
Impact Rated | No |
Locking | Yes |
Output Drive Shape | Square |
Socket Extension Type | Standard |
Input Drive Gender | Female |
Output Drive Gender | Male |
Non-Sparking | Yes |
Input Drive Shape | Square |
Insulated | No |
Description
Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 4 in, Socket Size 3/4 in, Hand, Aluminum Bronze, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- SITEPRO AL8-26 26X Automatic Level Kit (45-D8926K-1T)
- ZEPHYR Nutsetter, 1-3/4" L, 5/16" Hex Size (Z10MSH-5/16)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1 inch (020100)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- STEELMAN 9-Piece Magnetic Extension Set, 1/4, 3/8, and 1/2" Drive (95330)
- CTA MANUFACTURING SKT SPARK PLUG W LONG EXTENSION 14MM (CTA7654)
- KD TOOLS Extension, 3/8" Drive, 3" (81241)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22680)
- STEELMAN 1/2" Drive Aqua 140 ft-lb Torque Extension (50094A)
- Ampco Safety Tools Sockets & Ratchets