Shop All Socket Extensions
Ampco Safety Tools
Extension 3/4" Dr, 16 in L, 1 Pieces, Natural
Mfr # WE-3/4X16
Zoro # G5079961
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 1 5/8 in
- SAE or Metric SAE
- Overall Length 16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WE-3/4X16
- Zoro # G5079961
- UPC # 702535890810
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Socket Size | 1 5/8 in |
Overall Length | 16 in |
Output Drive Size | 3/4 in |
Input Drive Size | 3/4 in |
Details
SAE or Metric | SAE |
Finish | Natural |
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Standards | FM Approved, ASTM A342 |
Item | Extension |
Number of Pieces | 1 |
For Use With | 3/4" Drive Sockets, 13/16" Sliding Bars |
Impact Rated | No |
Material | Aluminum Bronze |
Drive Type | Hand |
Locking | Yes |
Input Drive Shape | Square |
Insulated | No |
Non-Sparking | Yes |
Output Drive Shape | Square |
Socket Extension Type | Standard |
Input Drive Gender | Female |
Output Drive Gender | Male |
Description
Socket Extension, Output Drive Size 3/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 16 in, Socket Size 1 5/8 in, Hand, Aluminum Bronze, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (44314)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X30)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3076R)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800G)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- KD TOOLS Pinless Universal Ext. Socket Set, 7Pc 3/8In Dr (KDT84980)
- WILLIAMS Extension 3/8" Dr, 6" L, 1 Pieces, Chrome plated (B-110)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 5 in, 10 in, 20 in L, 3 Pieces, Chrome (4114)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 16mm, 127mm Length, Chrome plated (2016XMD)
- KLEIN TOOLS Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (65723)
- Ampco Safety Tools Sockets & Ratchets