Shop All Engineer, Drilling & Blacksmith Hammers
Ampco Safety Tools
Engineers Hammer, 14 In.L, Nonsparking
Mfr # H-15FG
Zoro # G3321193
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight 2 1/2 lb
- Overall Length 14 in
- Handle Fiberglass with Cushion Grip
- Features Corrosion-Resistant, Non-Slip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # H-15FG
- Zoro # G3321193
- UPC # 702535880620
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Head Length | 4 3/8 in |
Head Width | 1 9/16 in |
Details
Item | Steel Engineering Hammer |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Head Weight | 2 1/2 lb |
Handle | Fiberglass with Cushion Grip |
Features | Corrosion-Resistant, Non-Slip Grip |
Meets/Exceeds | Federal Government Requirements For Nonmagnetic Hand Tools As Defined By MIL-1-17214 |
Head Material | Aluminum Bronze |
Grip Style | Ribbed |
Hammer Type | Blacksmiths Sledge Hammer |
Non-Sparking | Yes |
Handle Material | Fiberglass |
Double Faced | Yes |
Non-Magnetic | Yes |
Standards | MIL-1-17214 |
Series | Strikeforce |
Replaceable Handle | No |
Face Material | Aluminum Bronze Copper Alloy |
Additional Features | Non-Sparking |
Dead Blow Hammer | No |
Face Shape | Hexagon |
Description
The AMPCO H-15FG Engineers Hammer is the right tool for heavy duty jobs. It is made of non-sparking, non-magnetic aluminum bronze copper alloy to prevent any accidents that might happen. The fiberglass handle comes with a cushion grip, making it comfortable to hold onto while you work. This hammer has an overall length of 14 in., head length of 4 3/8 in., and head width of 1 9/16 in. Made from an aluminum bronze copper alloy, this lightweight engineers hammer only weighs 2 1/2 lb. If you are looking for a durable engineers hammer that won't cause accidents due to spark or magnetic interference, the AMPCO H-15FG Engineers Hammer is the one for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- BAHCO Bahco Bow Saw, Ergo, 24" (10-24-23)
- GUARDAIR Pistol Grip Air Gun Kit with Extension (LZR6507KIT)
- GREENLEE 4 Inch Mandrel (39257)
- AMPCO SAFETY TOOLS Machinist Hammer, 1-1/2 lb., 11" L (H-452FG)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 1/2 in Dia (H-36FG)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/8 in dia (H-38FG)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/16 in Dia (H-32FG)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 2-1/2 lb (H-41FG)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 2 lb., 11" L, Fiberglass (H-142FG)
- WESTWARD Sledge Hammer, 6 lb., 35-1/8 In, Hickory (2DBT2)
- Ampco Safety Tools Engineer, Drilling & Blacksmith Hammers