Shop All Box End Wrenches
Ampco Safety Tools
Double Box End Wrench, 7-1/8" L, Metric
Mfr # 1016
Zoro # G6127040
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/8 in
- Size 12mm x 13mm
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Offset
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 1016
- Zoro # G6127040
- UPC # 702535893170
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 7 1/8 in |
Size | 12mm x 13mm |
Wrench Head Sizes | 12 mm, 13 mm |
Head Size | 12 mm, 13 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 12 mm, 13 mm, Overall Length 7 1/8 in, 15 Degrees , Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Post, QUADRA, QITP30N, 13-15 In Swing (QITP30N)
- ROBERTS Cutter, Tile (10-900)
- MILWAUKEE TOOL Lg Quik-Loc Blade Clamp Kit (ML14-46-1064)
- KRAFT TOOL Mini Magnesium Float, 7-1/2" x 3-1/4 (CF663PF)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 15/16x1-1/16 in. (W-3230)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L (W-3130)
- WIHA Box End Wrench, Metric, 14mm Head Sz, 12 pt (21014)
- Ampco Safety Tools Box End Wrenches