Shop All Box End Wrenches
Ampco Safety Tools
Double Box End Wrench, 13" L, SAE
Mfr # 0886
Zoro # G5916970
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Size 1-3/16" x 1-1/4"
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Standard
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0886
- Zoro # G5916970
- UPC # 702535894023
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 13 in |
Size | 1-3/16" x 1-1/4" |
Head Size | 1 3/16 in, 1 1/4 in |
Wrench Head Sizes | 1/4 in, 1 3/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 1 3/16 in, 1 1/4 in, Overall Length 13 in, 0 Degrees , SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrench Sets, 5 Pc (00 19 55 S4)
- ZORO SELECT Riveter Jaw, 2 Pc, Unvrsl, For 5TUW6, PR (5PXA8)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (327)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 12 in. (WP-7-ST)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 15/16x1-1/16 in. (W-3230)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1-1/16 x 1-1/4 in (W-3250)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L (W-3130)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- WIHA Insulated Ratcheting Wrench, Metric (21210)
- Ampco Safety Tools Box End Wrenches