Shop All Box End Wrenches
Ampco Safety Tools
Double Box End Wrench, 13" L, Metric
Mfr # 1046
Zoro # G5917445
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Size 21mm x 23mm
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Offset
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 1046
- Zoro # G5917445
- UPC # 702535893323
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 13 in |
Size | 21mm x 23mm |
Head Size | 21 mm, 23 mm |
Wrench Head Sizes | 21 mm, 23 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 21 mm, 23 mm, Overall Length 13 in, 15 Degrees , Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 10-1/4" L, Chrome Finish (89-819)
- KRAFT TOOL Power Troweler Blade, Finish, 6x18 in (SK214)
- RIDGID Cutter Roll (34305)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (414-5000)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-7/16x1-5/8 in (W-3271)
- AMPCO SAFETY TOOLS Double Box End Wrench, 7/8 x 1-1/16 in (W-3220)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L (W-3130)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- WESTWARD Box End Wrench, 5/8", 11/16" Head Sizes (446G58)
- Ampco Safety Tools Wrenches