Shop All Box End Wrenches
Ampco Safety Tools
Double Box End Wrench, 11-1/2" L, SAE
Mfr # 0884
Zoro # G5916989
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/2 in
- Size 1" x 1-1/8"
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Standard
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0884
- Zoro # G5916989
- UPC # 702535894016
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 11 1/2 in |
Size | 1" x 1-1/8" |
Head Size | 1 in, 1 1/8 in |
Wrench Head Sizes | 1 in, 1 1/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 1 in, 1 1/8 in, Overall Length 11 1/2 in, 0 Degrees , SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, 1/16"x 1/16"x 3/32" (663SD)
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (4LXN2)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (310)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 11 mm L.38 mm (03030011)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-7/16x1-5/8 in (W-3271)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 15/16x1-1/16 in. (W-3230)
- ROBINAIR Ratcheting Wrench, Combination, 8-7/64" L (10696)
- Ampco Safety Tools Wrenches