Shop All Box End Wrenches
Ampco Safety Tools
Double Box End Wrench, 10-1/2" L, SAE
Mfr # 0882
Zoro # G5916998
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/2 in
- Size 15/16" x 1-1/16"
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Type Standard
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0882
- Zoro # G5916998
- UPC # 702535894009
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 10 1/2 in |
Size | 15/16" x 1-1/16" |
Head Size | 15/16 in, 1 1/16 in |
Wrench Head Sizes | 15/16 in, 1 1/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 15/16 in, 1 1/16 in, Overall Length 10 1/2 in, 0 Degrees , SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 20X LED & UV Optical Loupe - 36-LUV20 (36-LUV20)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2149)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-2)
- SUPERCUT 70.5-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (389715)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L (W-3130)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 15/16x1-1/16 in. (W-3230)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- AMPCO SAFETY TOOLS Double Box End Wrench, 7/8 x 1-1/16 in (W-3220)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- ITL 1000v Insulated 11/16 Insulated Ratchet Ring Wrench (07055)
- Ampco Safety Tools Box End Wrenches