Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open Wrench, Non-Spark, 5/16 x 3/8 in
Mfr # WO-5/16X3/8
Zoro # G5170837
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Overall Length 5 in
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WO-5/16X3/8
- Zoro # G5170837
- UPC # 702535896942
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5 in |
Size | 5/16" x 3/8" |
Head Size | 5/16 in, 3/8 in |
Wrench Head Sizes | 5/16 in, 3/8 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 5/16 in, 3/8 in, Overall Length 5 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Pipe Tap, 1/2"-14, Taper, NPT (82618)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 9 / 0,035 blade length 40 mm (47533009)
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- LOOS Locoloc® Bench Swaging Tool, Cable Size 1/16-3/16 (#1-BSC)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/8 x 1-1/4 (WO-1-1/8X1-1/4)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in (WO-1/2X11/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. (WO-7/16X1/2)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 14 x 16mm (WO-14X16)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1" Head Size (0282)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 12m (13-1213MM)
- Ampco Safety Tools Wrenches