Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open Wrench, Non-Spark, 2-1/4 x 2-1/2
Mfr # WO-2-1/4X2-1/2
Zoro # G5170182
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Overall Length 18 3/4 in
- Head Size 2 1/4 in, 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-2-1/4X2-1/2
- Zoro # G5170182
- UPC # 702535897314
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 18 3/4 in |
Head Size | 2 1/4 in, 2 1/2 in |
Wrench Head Sizes | 2 1/4 in, 2 1/2 in |
Size | 2-1/4" x 1-1/2" |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 2 1/4 in, 2 1/2 in, Overall Length 18 3/4 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Steel octogonal sledge hammer 4Lb with 16" handle (1435EG)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R010)
- PACIFIC HANDY CUTTER Disposable Film Cutter Disposable, 6 1/2 in L (DFC364NSFW)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Deep Depth, Black Oxide (4LXX2)
- AMPCO SAFETY TOOLS Single Open End Wrench, 18mm Head Size (0122)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1" Head Size (0282)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-1/8" Head Size (0286)
- CAPRI TOOLS 5/8 in x 3/4 in Super-Thin Open End Wrench (11850-5834)
- Ampco Safety Tools Wrenches