Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open Wrench, Non-Spark, 13/16 x 7/8 in
Mfr # WO-13/16X7/8
Zoro # G5169997
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Wrench Head Sizes 13/16 in, 7/8 in
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WO-13/16X7/8
- Zoro # G5169997
- UPC # 702535897109
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 13/16 in, 7/8 in |
Head Size | 13/16 in, 7/8 in |
Size | 13/16" x 7/8" |
Overall Length | 8 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 13/16 in, 7/8 in, Overall Length 8 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 15mm (820-015)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- ZORO SELECT Hand Tool, 10-24 & 10-32, 2.50in, RNHT (RNHT-#10KIT)
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (Bulk 25) (DW5404B25)
- AMPCO SAFETY TOOLS Single Open End Wrench, 2" Head Size (0312)
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size (0270)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- CAPRI TOOLS Slim Mini Open End Wrench Set, Metric, 32 to 13 mm, 6Pcs (CP11830-6MT)
- Ampco Safety Tools Wrenches