Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open Wrench, Non-Spark, 1/2 x 9/16 in
Mfr # WO-1/2X9/16
Zoro # G5187664
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Single End/Double End Double End
- Wrench Head Sizes 1/2 in, 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-1/2X9/16
- Zoro # G5187664
- UPC # 702535896973
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 1/2 in, 9/16 in |
Overall Length | 5 3/4 in |
Head Size | 1/2 in, 9/16 in |
Size | 1/2" x 9/16" |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 1/2 in, 9/16 in, Overall Length 5 3/4 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Cordless Press Tool with Jaws (DCE200M2K)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (106200)
- AMPCO SAFETY TOOLS 3/8", 1/2" Drive Ratchet Adapter, Natural (W-142-RA)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- AMPCO SAFETY TOOLS Single Open End Wrench, 16mm Head Size (0118)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-3/4" Head Size (0306)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in (WO-1/2X11/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Single Open End Wrench, 18mm Head Size (0122)
- WILLIAMS Williams Open End Wrench Set, 10 pcs. (WS-1710A)
- Ampco Safety Tools Wrenches