Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open Wrench, Non-Spark, 1-1/8 x 1-1/4
Mfr # WO-1-1/8X1-1/4
Zoro # G5169902
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric SAE
- Head Angle 15 Degrees
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-1-1/8X1-1/4
- Zoro # G5169902
- UPC # 702535897192
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-1/8" x 1-1/4" |
Wrench Head Sizes | 1 1/8 in, 1 1/4 in |
Head Size | 1 1/8 in, 1 1/4 in |
Overall Length | 12 1/4 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 1 1/8 in, 1 1/4 in, Overall Length 12 1/4 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 90 Deg Tips, Spare For Snap Ring Pliers (46 29 A51)
- WESTWARD 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (10E880)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease ratchet, fine tooth WA.4.5 ° L.193 mm (12111030)
- KEO Countersink, 6 FL, 90 Deg, 1/4, HSS, Uncoated (55042)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in (WO-1/2X11/16)
- AMPCO SAFETY TOOLS Single Open End Wrench, 15/16" Head Size (0278)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. (WO-9/16X3/4)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. (WO-1X1-1/8)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1" Head Size (0282)
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3128)
- Ampco Safety Tools Open End Wrenches