Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open Wrench, Non-Spark, 1-13/16 x 2 in
Mfr # WO-1-13/16X2
Zoro # G5169911
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric SAE
- Head Angle 15 Degrees
- Overall Length 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-1-13/16X2
- Zoro # G5169911
- UPC # 702535897284
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-13/16" x 2" |
Overall Length | 17 1/2 in |
Wrench Head Sizes | 1 13/16 in, 2 in |
Head Size | 1 13/16 in, 2 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 1 13/16 in, 2 in, Overall Length 17 1/2 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Male, 3/32" (009510750)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/2 (C30532)
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- KEO Countersink Set, 0 FL, 5 PC, 60 Deg, Co, TiN (53509-TIN)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-1/8" Head Size (0286)
- AMPCO SAFETY TOOLS Single Open End Wrench, 15/16" Head Size (0278)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. (WO-9/16X3/4)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- STAHLWILLE TOOLS Single-end Wrench Size 46 mm L.369 mm (40040460)
- Ampco Safety Tools Open End Wrenches