Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8
Mfr # WO-1-1/16X1-1/8
Zoro # G5169884
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric SAE
- Head Angle 15 Degrees
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-1-1/16X1-1/8
- Zoro # G5169884
- UPC # 702535897178
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-1/16" x 1-1/8" |
Head Size | 1 1/16 in, 1 1/8 in |
Wrench Head Sizes | 1 1/16 in, 1 1/8 in |
Overall Length | 12 1/4 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 1 1/16 in, 1 1/8 in, Overall Length 12 1/4 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 25mm (80811)
- MILWAUKEE TOOL M18FUEL Hammer Drill/Drive + Grinder Kit (2904-22, 2880-20)
- WESTWARD 100 ft Tape Measure, 3/8 in Blade (1MKT8)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/8 x 1-1/4 (WO-1-1/8X1-1/4)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. (WO-1X1-1/8)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1/4x5/16 in. (WO-1/4X5/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. (WO-7/16X1/2)
- EGA MASTER OPEN END WRENCH 11/16-3/4" NON SPARKING Al-Bron (75278)
- Ampco Safety Tools Open End Wrenches