Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open End Wrench, Non-Spark, 7/8 x 1 in
Mfr # WO-7/8X1
Zoro # G5170846
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric SAE
- Head Angle 15 Degrees
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WO-7/8X1
- Zoro # G5170846
- UPC # 702535897123
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 7/8" x 1" |
Wrench Head Sizes | 7/8 in, 1 in |
Overall Length | 9 in |
Head Size | 7/8 in, 1 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 7/8 in, 1 in, Overall Length 9 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR6)
- MILWAUKEE TOOL & EQUIPMENT 6 in L x Metal Cutting Reciprocating Saw Blade (48-01-7184)
- ECLIPSE TOOLS Replacement Die, 2/0 AWG (902-480-DIE-AWG2-0)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. (WO-9/16X3/4)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-1/8" Head Size (0286)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 27 x 30mm (WO-27X30)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- PROTO 24mm FLAT OPEN END WRENCH (PO3524M)
- Ampco Safety Tools Open End Wrenches