Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open End Wrench, Non-Spark, 6 x 7mm
Mfr # WO-6X7
Zoro # G5062556
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6mm x 7mm
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric Metric
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-6X7
- Zoro # G5062556
- UPC # 702535896331
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 6mm x 7mm |
Wrench Head Sizes | 6 mm, 7 mm |
Head Size | 6 mm, 7 mm |
Overall Length | 3 15/16 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 6 mm, 7 mm, Overall Length 3 15/16 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 53/64 (53453)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 5/8 12pt (30581-D)
- HHIP 24"/600mm Heavy Duty Long Vernier Caliper (4100-0006)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 2-1/4 x 2-1/2 (WO-2-1/4X2-1/2)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1" Head Size (0282)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- PROTO Satin Open-End Wrench - 20 mm x 22 mm (J32022)
- Ampco Safety Tools Wrenches