Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open End Wrench, Non-Spark, 30 x 36mm
Mfr # WO-30X36
Zoro # G5187691
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric Metric
- Head Angle 15 Degrees
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WO-30X36
- Zoro # G5187691
- UPC # 702535896805
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 30mm x 36mm |
Wrench Head Sizes | 30 mm, 36 mm |
Head Size | 30 mm, 36 mm |
Overall Length | 12 1/4 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 30 mm, 36 mm, Overall Length 12 1/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Plug For Square Tubes D=25, Polythene Black (K0494.425150)
- MILWAUKEE TOOL EXACT 400 MCM Copper 12T U-Style Die (49-12-U400C)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 19/64 (44019)
- MILWAUKEE TOOL 10 in. x 2 in. Left/Right/Straight Aviation Snip (3-Piece) (48-22-4533)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in (WO-1/2X11/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- AMPCO SAFETY TOOLS Single Open End Wrench, 18mm Head Size (0122)
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size (0270)
- AMPCO SAFETY TOOLS Single Open End Wrench, 15/16" Head Size (0278)
- PROTO Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L (J3070B)
- Ampco Safety Tools Wrenches