Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open End Wrench, Non-Spark, 27 x 32mm
Mfr # WO-27X32
Zoro # G5170304
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric Metric
- Head Angle 15 Degrees
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WO-27X32
- Zoro # G5170304
- UPC # 702535896775
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 27mm x 32mm |
Head Size | 27 mm, 32 mm |
Wrench Head Sizes | 27 mm, 32 mm |
Overall Length | 10 1/4 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 27 mm, 32 mm, Overall Length 10 1/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004049001)
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3114)
- LENOX Hole Saw (LXAH34)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 14 x 16mm (WO-14X16)
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size (0270)
- SUNEX WR SET 5 PC HALF MOON STYL DBL BX (SU9935)
- Ampco Safety Tools Wrenches