Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open End Wrench, Non-Spark, 22 x 24mm
Mfr # WO-22X24
Zoro # G5170137
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric Metric
- Head Angle 15 Degrees
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WO-22X24
- Zoro # G5170137
- UPC # 702535896683
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 22mm x 24mm |
Head Size | 22 mm, 24 mm |
Wrench Head Sizes | 22 mm, 24 mm |
Overall Length | 9 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 22 mm, 24 mm, Overall Length 9 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-3/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5338FL)
- DEWALT Taping Tool Set, 13 Pieces (DXTT-2-601)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (207095)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 27 x 30mm (WO-27X30)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. (WO-7/16X1/2)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- Ampco Safety Tools Wrenches