Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open End Wrench, Non-Spark, 18 x 22mm
Mfr # WO-18X22
Zoro # G5170191
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Wrench Material Nickel Aluminum Bronze
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-18X22
- Zoro # G5170191
- UPC # 702535896614
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 18mm x 22mm |
Overall Length | 8 in |
Head Size | 18 mm, 22 mm |
Wrench Head Sizes | 18 mm, 22 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 18 mm, 22 mm, Overall Length 8 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Blow Gun 12 In. Extension (AG1012FZ)
- BAHCO Bahco Round Blade 625 Scraper (625-ROUND)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30X-5PK)
- SMITHS Adjustable Angle Pull-Thru Knife Sharpener (50264)
- AMPCO SAFETY TOOLS Single Open End Wrench, 18mm Head Size (0122)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-1/8" Head Size (0286)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1-1/16 (WO-15/16X1-1/16)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- PROTO Ignition Open End Wrench, 11/32" Head Sz (J3132)
- Ampco Safety Tools Open End Wrenches