Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open End Wrench, Non-Spark, 18 x 20mm
Mfr # WO-18X20
Zoro # G5170164
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric Metric
- Head Angle 15 Degrees
- Wrench Material Nickel Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WO-18X20
- Zoro # G5170164
- UPC # 702535896607
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 18mm x 20mm |
Wrench Head Sizes | 18 mm, 20 mm |
Overall Length | 8 in |
Head Size | 18 mm, 20 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 18 mm, 20 mm, Overall Length 8 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- MILWAUKEE TOOL 3/8 in. Drive 9mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9093)
- ECLIPSE TOOLS Hollow Shaft Nutdriver, 5/16", Rubber Gr (902-233)
- MILWAUKEE TOOL 4-3/8" Hole Dozer Bi-Metal Hole Saw (49-56-9648)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-1/8" Head Size (0286)
- AMPCO SAFETY TOOLS Single Open End Wrench, 2" Head Size (0312)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- AMPCO SAFETY TOOLS Single Open End Wrench, 16mm Head Size (0118)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/8 x 1-1/4 (WO-1-1/8X1-1/4)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- Ampco Safety Tools Wrenches