Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open End Wrench, Non-Spark, 18 x 19mm
Mfr # WO-18X19
Zoro # G5170155
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18mm x 19mm
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric Metric
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WO-18X19
- Zoro # G5170155
- UPC # 702535896591
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 18mm x 19mm |
Head Size | 18 mm, 19 mm |
Overall Length | 6 7/8 in |
Wrench Head Sizes | 18 mm, 19 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 18 mm, 19 mm, Overall Length 6 7/8 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1/4" Standard SAE Combination (CMMT44699)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/8-12 UN (MS16142-20R)
- MILWAUKEE TOOL 2" X 22" One Piece Spline Core Bit (48-20-5460)
- PROTO Black Oxide Leverage Wrench - 1-1/8" (J2618PW)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 27 x 30mm (WO-27X30)
- AMPCO SAFETY TOOLS Single Open End Wrench, 16mm Head Size (0118)
- STAHLWILLE TOOLS Small double open ended Wrench ELECTRIC Size 10 mm L.105 mm (40061010)
- Ampco Safety Tools Open End Wrenches