Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open End Wrench, Non-Spark, 14 x 16mm
Mfr # WO-14X16
Zoro # G5170042
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-14X16
- Zoro # G5170042
- UPC # 702535896539
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 14 mm, 16 mm |
Size | 14mm x 16mm |
Wrench Head Sizes | 14 mm, 16 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 14 mm, 16 mm, Overall Length 6 1/2 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M06X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X15)
- HOUGEN #2 Morse Taper Arbor (10814)
- WIHA Professional Standard Deep Socket Tray (33796)
- TEKTON 3/8 Inch Drive x 18 mm Deep 6-Point Socket (SHD13118)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. (WO-9/16X3/4)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in (WO-1/2X11/16)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 2-1/4 x 2-1/2 (WO-2-1/4X2-1/2)
- WILLIAMS Open End Wrench, Rounded, 1 1/2 x 1 5/8 Inch Opening (JHW1039B)
- Ampco Safety Tools Wrenches