Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open End Wrench, Non-Spark, 12 x 13mm
Mfr # WO-12X13
Zoro # G5169981
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Wrench Shape Straight
- Overall Length 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-12X13
- Zoro # G5169981
- UPC # 702535896485
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5 3/4 in |
Head Size | 12 mm, 13 mm |
Wrench Head Sizes | 12 mm, 13 mm |
Size | 12mm x 13mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 12 mm, 13 mm, Overall Length 5 3/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive, T15 Torx(R) Socket (1820S2)
- LYNDEX-NIKKEN Collet, 5C, 1in (500-064)
- TENG TOOLS 1/2INCHDR.RIBE.SOCKET.100MM.LONG (M122706-C)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6599)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. (WO-7/16X1/2)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1/4x5/16 in. (WO-1/4X5/16)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- Ampco Safety Tools Open End Wrenches