Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open End Wrench, Non-Spark, 10 x 13mm
Mfr # WO-10X13
Zoro # G5169945
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric Metric
- Head Angle 15 Degrees
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-10X13
- Zoro # G5169945
- UPC # 702535896430
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 10mm x 13mm |
Wrench Head Sizes | 10 mm, 13 mm |
Overall Length | 5 3/4 in |
Head Size | 10 mm, 13 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 10 mm, 13 mm, Overall Length 5 3/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YT23)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-08MM)
- DEWALT Cordless Impact Driver (DCF840C2/DCB203)
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb. (J6065CXCERT)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1/4x5/16 in. (WO-1/4X5/16)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size (0270)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- STAHLWILLE TOOLS Set: Small double open ended Wrench ELECTRIC No.12A/13 13-pcs. (96404654)
- Ampco Safety Tools Wrenches