Shop All Open End Wrenches
Ampco Safety Tools
Dbl OE Wrench, Non-Spark, 1-5/16 x1-1/2 in
Mfr # WO-1-5/16X1-1/2
Zoro # G5058706
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric SAE
- Head Angle 15 Degrees
- Head Size 1 5/16 in, 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WO-1-5/16X1-1/2
- Zoro # G5058706
- UPC # 702535897253
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-5/16" x 1-1/2" |
Head Size | 1 5/16 in, 1 1/2 in |
Overall Length | 14 3/8 in |
Wrench Head Sizes | 1 5/16 in, 1 1/2 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 1 5/16 in, 1 1/2 in, Overall Length 14 3/8 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14223)
- PRIMELINE TOOLS Spreader Bar Clips, Fits 5/8 in. Bars, Stamped Aluminum, Mill Finish (100 Pack) (MP7794)
- KRAFT TOOL S Jointer, 3/4" x 7/8 (BL164)
- MILWAUKEE TOOL 11 Piece SAE Ergonomic (48-22-2180)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- AMPCO SAFETY TOOLS Single Open End Wrench, 18mm Head Size (0122)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. (WO-7/16X1/2)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3164)
- Ampco Safety Tools Open End Wrenches